Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M30-L60mm-PPS -
Mfr # XS4P30MA230L2
Zoro # G200899418
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P30MA230L2
- Zoro # G200899418
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Depth | 30 mm |
Description
Inductive sensor XS4 M30 - L60mm - PPS -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (MV18-8FLX)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218AAMAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- Telemecanique Sensors Sensors