Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M30-L53mm-PBT -
Mfr # XS4P30AB120
Zoro # G3975532
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 1.5 to 15 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 2 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P30AB120
- Zoro # G3975532
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Depth | 30 mm |
Details
Item | Inductive sensor XS4 M30 - L53mm - PBT - |
Proximity Sensor Style | Cylindrical M30 |
Proximity Sensing Method | Inductive |
Measurement Range | 1.5 to 15 mm |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 4 to 20 mA; 2 Wire AC/DC |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PBT; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 300 Hz |
IP Rating | IP67 |
Description/Special Features | Frontal Detection Face |
Standards | UL; CSA; CE Marked |
Max. Current Load | 4 mA |
Operating Temp. Range | -25 to 70 Degrees C |
Application | Application |
Body Type | fixed |
Series | XS4 |
Supply Voltage Limits | 10-38 V DC |
Description
Inductive sensor XS4 M30 - L53mm - PBT -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102N12)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, pins for printed circuit board, 1NO (ZBE701)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- IFM Rctngulr Proxmity Sensr, Capacitv, PNP/NPN (KD3500)
- Telemecanique Sensors Proximity Sensors