Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M30-L53mm-PBT -
Mfr # XS4P30AB110
Zoro # G3974132
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 1.5 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 48V DC
- Proximity Sensor Output Circuit Type 0 to 10 V; 3 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P30AB110
- Zoro # G3974132
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Depth | 30 mm |
Details
Proximity Sensor Style | Cylindrical M30 |
Item | Inductive sensor XS4 M30 - L53mm - PBT - |
Measurement Range | 1.5 to 15 mm |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 48V DC |
Proximity Sensor Output Circuit Type | 0 to 10 V; 3 Wire AC/DC |
Max. Detecting Distance | 15 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PBT; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 300 Hz |
Standards | CSA; UL; CCC; CE Marked |
Max. Current Load | 4 mA |
Description/Special Features | Frontal Detection Face |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Application | Application |
Series | XS4 |
Body Type | fixed |
Supply Voltage Limits | 15-58 V DC |
Description
Inductive sensor XS4 M30 - L53mm - PBT -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAM12)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- EATON Proximity Sensor, NPN, 15mm Detect Dist. (E57P-30UNC15-Q)
- Telemecanique Sensors Sensors