Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M30-L41mm-PPS -
Mfr # XS4P30PC410
Zoro # G300899240
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P30PC410
- Zoro # G300899240
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 44 mm |
Depth | 30 mm |
Description
Inductive sensor XS4 M30 - L41mm - PPS -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), 4-pol. 0.25€¦0.5mm² (7000-12481-0000000)
- WESTEK Mechanical Daily Timer, 15 A, 24 Cycles, OnOff Switch, 30 min Time Setting, PlugIn Mounting (TM1601DHB)
- TOLCO Sway Brace Pipe Clamp, Size 2-1/2 In. (4 B)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV12801)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1)
- Telemecanique Sensors Sensors