Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M18-L60mm-PPS -
Mfr # XS4P18KP340
Zoro # G3974729
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18KP340
- Zoro # G3974729
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Depth | 18 mm |
Description
Inductive sensor XS4 M18 - L60mm - PPS -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS508B1PBM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- IFM Rectngulr Proxmity Sensor, 12 to 36VDC, NC (IS5002)
- Telemecanique Sensors Proximity Sensors