Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M18-L48mm-PPS -
Mfr # XS4P18PA340D
Zoro # G3971350
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 0 to 6.4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18PA340D
- Zoro # G3971350
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 48 mm |
Depth | 18 mm |
Description
Inductive sensor XS4 M18 - L48mm - PPS -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80209)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- IFM Proximity Sensor, Inductive, 22mm, PNP, NO (IIS211)
- Telemecanique Sensors Proximity Sensors