Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M18-L40.6mm-PBT
Mfr # XS4P18AB120L2
Zoro # G200899388
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0.8 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 2 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18AB120L2
- Zoro # G200899388
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Depth | 18 mm |
Details
Item | Inductive sensor XS4 M18 - L40.6mm - PBT |
Proximity Sensor Style | Cylindrical M18 |
Proximity Sensing Method | Inductive |
Measurement Range | 0.8 to 8 mm |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 4 to 20 mA; 2 Wire AC/DC |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PBT; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 500 Hz |
IP Rating | IP67 |
Description/Special Features | Frontal Detection Face |
Standards | CSA; UL; CE Marked |
Operating Temp. Range | -25 to 70 Degrees C |
Max. Current Load | 4 mA |
Application | Application |
Body Type | fixed |
Supply Voltage Limits | 10-38 V DC |
Series | XS4 |
Description
Inductive sensor XS4 M18 - L40.6mm - PBT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- ECLIPSE TOOLS Wire Ferrule, Gray, 20 AWG, 10mm, PK500 (701-131)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- IFM Proximity Sensor, Inductive, 6mm, PNP, NO (IFT245)
- Telemecanique Sensors Proximity Sensors