Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M18-L34mm-PPS -
Mfr # XS4P18PC410
Zoro # G3974473
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18PC410
- Zoro # G3974473
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 34 mm |
Depth | 18 mm |
Description
Inductive sensor XS4 M18 - L34mm - PPS -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Power Strip (LLR33992)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 9A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-9-R)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- Telemecanique Sensors Sensors