Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS4 M12-L50mm-PBT -
Mfr # XS4P12AB120
Zoro # G3972154
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0.4 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 2 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12AB120
- Zoro # G3972154
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Depth | 12 mm |
Details
Item | Inductive sensor XS4 M12 - L50mm - PBT - |
Proximity Sensor Style | Cylindrical M12 |
Proximity Sensing Method | Inductive |
Measurement Range | 0.4 to 4 mm |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 4 to 20 mA; 2 Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PBT |
Proximity Sensor Operating Frequency | Less than Or Equal to 1500 Hz |
Operating Temp. Range | -25 to 70 Degrees C |
Description/Special Features | Frontal Detection Face |
IP Rating | IP67 |
Standards | UL; CSA; CE Marked |
Max. Current Load | 4 mA |
Application | Application |
Body Type | fixed |
Series | XS4 |
Supply Voltage Limits | 10-36 V DC |
Description
Inductive sensor XS4 M12 - L50mm - PBT -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-350-EC)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS4P12PA370D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- Telemecanique Sensors Sensors