Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS2 M8-L50mm-stainl
Mfr # XS2M08PC410
Zoro # G3970860
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Measurement Range 0 to 2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS2M08PC410
- Zoro # G3970860
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Description
Inductive sensor XS2 M8 - L50mm - stainl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- LITTELFUSE Fuse, Time Delay, 100A, FLSR Series, 600VAC, 300V DC, 7-7/8 in L, 1-5/16 in Dia (FLSR100)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, 30mm, PNP, NO (XS630B2PAL01M12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs8 (XS8D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- IFM Proximity Sensor, Inductive, 10mm, NPN, NO (II7102)
- Telemecanique Sensors Proximity Sensors