Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS2 M18-L49mm-brass
Mfr # XS2N18NC410D
Zoro # G3970903
Free Shipping & Returns
$105.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS2N18NC410D
- Zoro # G3970903
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 49 mm |
Description
Inductive sensor XS2 M18 - L49mm - brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- KAB ENTERPRISE ME WHT 6Out Surge Strip (PS-672F-3A)
- PANELTRONICS Circuit Breaker, 25A, 1 Pole, Not Rated (206-074S)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (BRY8266NP)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- TELEMECANIQUE SENSORS Inductive sensor XS7 12x40x26-plastic (XS7G12PC440)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- Telemecanique Sensors Proximity Sensors