Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS2 M12-L66mm-brass
Mfr # XS2M12KP340D
Zoro # G3970912
original price:
$85.68
20% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 0 to 3.2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS2M12KP340D
- Zoro # G3970912
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 66 mm |
Description
Inductive sensor XS2 M12 - L66mm - brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- RACO Chase Closed Nipple, 3/4 In., 23/32 In. L (1663)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- BENTLY NEVADA 330 XL 5/8MM PROXIMITOR 24V-DC PROXIMITY SENSOR (3301080-91-05)
- Telemecanique Sensors Proximity Sensors