Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS2 M12-L55mm-Brss
Mfr # XS2M12KP340L1
Zoro # G100948353
original price:
$88.40
9% off
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 0 to 3.2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS2M12KP340L1
- Zoro # G100948353
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 55 mm |
Description
Inductive sensor XS2 M12 - L55mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, Out: 120V AC , In:110V AC (AV550SC)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load (TP-SC24-60N-MPPT)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS608B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XS7C4A1DPG13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- Telemecanique Sensors Sensors