Shop All Sensor Accessories
Telemecanique Sensors
Inductive sensor XS1 M8-L61mm-stainl
Mfr # XS1M08PC410D
Zoro # G3575351
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material stainless steel
- Length 62 mm
- Size 62 mm
- Sensor Design cylindrical M8
- Front Material PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M08PC410D
- Zoro # G3575351
- Country of Origin France
- Category Sensor Accessories
Dimensions
Length | 62 mm |
Size | 62 mm |
Threaded Length | 40 mm |
Description
Inductive sensor XS1 M8 - L61mm - stainl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- TOWER MANUFACURING Tower User attachable GFCI male Black 15 amp auto reset (30434009)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- Telemecanique Sensors Sensor Accessories