Shop All Sensor Accessories
Telemecanique Sensors
Inductive sensor XS1 M8-L50mm-stainl
Mfr # XS1M08PC410
Zoro # G3575878
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material stainless steel
- Length 51 mm
- Size 51 mm
- Switching Frequency <= 5000 Hz
- Discrete Output Type PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M08PC410
- Zoro # G3575878
- Country of Origin France
- Category Sensor Accessories
Dimensions
Length | 51 mm |
Size | 51 mm |
Cable Length | 2 m |
Threaded Length | 42 mm |
Description
Inductive sensor XS1 M8 - L50mm - stainl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- ZORO SELECT Channel Connecting Plate, Silver (V339EG)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- BANNER Opposed-Mode Reciever Other Sensor (VS2AP5RQ)
- Telemecanique Sensors Sensor Accessories