Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M8-L50mm-stainl
Mfr # XS1M08NC410
Zoro # G3970851
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M08NC410
- Zoro # G3970851
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 51 mm |
Description
Inductive sensor XS1 M8 - L50mm - stainl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- 3M Replacement for 3M 94788 (94788 3M)
- GENIE Oil Filter, Kubota (866050GT)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218AAPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- Telemecanique Sensors Proximity Sensors