Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M30-L72mm-brass
Mfr # XS1M30KP340D
Zoro # G3971551
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M30KP340D
- Zoro # G3971551
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 72 mm |
Description
Inductive sensor XS1 M30 - L72mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- LEVITON Receptacle (8300-HLI)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- TELEMECANIQUE SENSORS Sensor Inductive (XS112B3PAM12)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- Telemecanique Sensors Proximity Sensors