Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M30-L45mm-brass
Mfr # XS130B3PAL2
Zoro # G200899234
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 12 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS130B3PAL2
- Zoro # G200899234
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 45 mm |
Description
Inductive sensor XS1 M30 - L45mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (ITCSN-1500-48"-BLACK-5 PCS)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- TELEMECANIQUE SENSORS Magnet Switch (SGA8179L05)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- Telemecanique Sensors Proximity Sensors