Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M18-L72mm-Brss
Mfr # XS1M18MB250K
Zoro # G3970894
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 0 to 4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M18MB250K
- Zoro # G3970894
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 72 mm |
Description
Inductive sensor XS1 M18 - L72mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BQ1000)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 2 Pole, 480V AC (EHD2040)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8D1A1MAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- Telemecanique Sensors Sensors