Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M18-L60mm-Brss
Mfr # XS1M18KP340
Zoro # G3970842
original price:
$80.19
4% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M18KP340
- Zoro # G3970842
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 60 mm |
Description
Inductive sensor XS1 M18 - L60mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC (XS112BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NO (XS508B1DAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- OMRON Proximity Sensor, 10 to 30 V DC, 43 mm L (E2E-X1R5C18-M1)
- Telemecanique Sensors Proximity Sensors