Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M18-L37mm-Brss
Mfr # XS1N18PC410
Zoro # G3971560
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N18PC410
- Zoro # G3971560
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Description
Inductive sensor XS1 M18 - L37mm - Brss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook Assembled To 4Z34 (CAT32HP4Z34)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 25 AWG, 10 Lbs, 10120' Length, 0.0188" Diameter, Red (25SNS10)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- D-LINE 90 Degree External Elbow, Clip-Over, PVC (US/FLEB22QSW)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS512B1NAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 200Ma Xs (XS4P12MA230)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L61mm-brass (XS1M12KP340D)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- Telemecanique Sensors Sensors