Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 M12-L61mm-brass
Mfr # XS1M12KP340D
Zoro # G3971253
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 0 to 1.6 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M12KP340D
- Zoro # G3971253
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Description
Inductive sensor XS1 M12 - L61mm - brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-Brss (XS612B1PBL5)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A1MAU20)
- TELEMECANIQUE SENSORS Rot. monitoring-M30-Sn10mm-6..150c (XSAV11801L05)
- TELEMECANIQUE SENSORS Proximity Sensor Sz F Dc Pnp Xs7 (XS7F1A1PAL2)
- Telemecanique Sensors Sensors