Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 04-L29mm-stainl
Mfr # XS1L04PA311
Zoro # G500899422
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 4 mm Plain
- Proximity Sensing Method Inductive
- Measurement Range 0 to 0.6 mm
- Proximity Sensor Power Requirement 5 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1L04PA311
- Zoro # G500899422
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 28 mm |
Description
Inductive sensor XS1 04 - L29mm - stainl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TLM, 125A (TLM1212CCUP)
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V (MPDB67561)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- POWERZONE Cord Ext Outdoor 16/3X25Ft Org (OR501625)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- Telemecanique Sensors Sensors