Shop All Proximity Sensors
Telemecanique Sensors
Inductive sensor XS1 04-L29mm-brass
Mfr # XS1L04PB310
Zoro # G3971789
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 4 mm Plain
- Proximity Sensing Method Inductive
- Measurement Range 0 to 0.8 mm
- Proximity Sensor Power Requirement 5 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1L04PB310
- Zoro # G3971789
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 28 mm |
Description
Inductive sensor XS1 04 - L29mm - brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Prox Sensor 18Mm Dc Pnp Xs6 (XS618B1PAL5)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDH607339)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- Telemecanique Sensors Sensors