Shop All Sensor Accessories
Telemecanique Sensors
Inductive Sensor Connector 75V 3A
Mfr # XZCP0666L2
Zoro # G0566347
original price:
$16.83
9% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- Contact Resistance 5000µOhm
- Wire Insulation Material PUR
- Cable Outer Diameter 5.2 mm
- Cable Connector Fixing screw-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP0666L2
- Zoro # G0566347
- UPC # 785901762775
- Country of Origin Czechia
- Category Sensor Accessories
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Inductive Sensor Connector 75V 3A |
Contact Resistance | 5000µOhm |
Wire Insulation Material | PUR |
Cable Connector Fixing | screw-on |
Electrical Connection | elbowed female connector M8, 3 pins |
Line Rated Current | 4A |
Cable Composition | 3 x 0.34 mm² |
Series Name | general purpose |
Product Certifications | cULus |
Accessory / Separate Part Type | pre-wired connectors |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Accessory / Separate Part Category | cabling accessory |
Minimum Insulating Resistance | 1 GΩ |
Ambient Air Temperature For Storage | -40-80°C |
Status Led | without |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Collar Material | metal |
Ip Degree Of Protection | IP65 || IP67 || IP69K |
Description
Inductive Sensor Connector 75V 3A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CALBRITE Spring Nut, 316 SS, 1/4 in (S60000CN11)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- AC WORKS 1.5FT 30A 4-Prong Plug NEMA 14-30P to NEMA 14-50R 50A 125/250V Connector (EV1430MS-018)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 2 Inx2 In, 6000X (XUZC50)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- Telemecanique Sensors Sensor Accessories