Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Inductive Sensor Connector 75V 3A
Mfr # XZCP0566L2
Zoro # G0858965
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2 m
- [Ue] Rated Operational Voltage 60 V AC || 75 V DC
- Ambient Air Temperature For Operation -40-80°C static || -5-80°C flexing
- Series Name general purpose
- Product Certifications cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP0566L2
- Zoro # G0858965
- UPC # 785901762744
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Inductive Sensor Connector 75V 3A |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Series Name | general purpose |
Product Certifications | cULus |
Contact Resistance | 5000µOhm |
Collar Material | metal |
Ambient Air Temperature For Storage | -40-80°C |
Accessory / Separate Part Type | pre-wired connectors |
Accessory / Separate Part Category | cabling accessory |
Cable Composition | 3 x 0.34 mm² |
Wire Insulation Material | PUR |
Status Led | without |
Ip Degree Of Protection | IP69K || IP67 || IP65 |
Minimum Insulating Resistance | 1 GΩ |
Cable Connector Fixing | screw-on |
Line Rated Current | 4A |
Electrical Connection | straight female connector M8, 3 pins |
Description
Inductive Sensor Connector 75V 3A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 25' Length - Black (BSSCE0.50-25)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NBKA)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V AC (QO318L200GRB)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1141L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- Telemecanique Sensors Sensor Cordsets & Receptacles