Shop All Sensor Cordsets & Receptacles
Telemecanique Sensors
Inductive Sensor Connector 75V 3A
Mfr # XZCP0566L10
Zoro # G0858956
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10 m
- Series Name general purpose
- Minimum Insulating Resistance 1 GΩ
- Line Rated Current 4A
- Cable Connector Fixing screw-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XZCP0566L10
- Zoro # G0858956
- UPC # 785901641179
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Cable Outer Diameter | 5.2 mm |
Details
Item | Inductive Sensor Connector 75V 3A |
Series Name | general purpose |
Minimum Insulating Resistance | 1 GΩ |
Line Rated Current | 4A |
Cable Connector Fixing | screw-on |
Accessory / Separate Part Type | pre-wired connectors |
Ip Degree Of Protection | IP67 || IP69K || IP65 |
Cable Composition | 3 x 0.34 mm² |
Wire Insulation Material | PUR |
Ambient Air Temperature For Operation | -40-80°C static || -5-80°C flexing |
Collar Material | metal |
Electrical Connection | straight female connector M8, 3 pins |
Contact Resistance | 5000µOhm |
Product Certifications | cULus |
Accessory / Separate Part Category | cabling accessory |
[Ue] Rated Operational Voltage | 60 V AC || 75 V DC |
Ambient Air Temperature For Storage | -40-80°C |
Status Led | without |
Description
Inductive Sensor Connector 75V 3A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR2RH13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- Telemecanique Sensors Sensors