Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 58Vdc 200Ma Xs +Options
Mfr # XSAV12373
Zoro # G0564055
product price: $165.47
/ea
Free Shipping & Returns
$165.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV12373
- Zoro # G0564055
- UPC # 785901628965
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Description
Inductive Sensor 58Vdc 200Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- OMRON Amplifier 12-24V-Dc Photoelectric Sensor (E3C-JC4P)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- Telemecanique Sensors Sensors