Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 48Vdc 200Ma Xs +Options
Mfr # XS4P18PA370
Zoro # G3153501
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 48V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18PA370
- Zoro # G3153501
- UPC # 785901874041
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 62 mm |
Depth | 18 mm |
Description
Inductive Sensor 48Vdc 200Ma Xs +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- Telemecanique Sensors Proximity Sensors