Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 48V 14Ma Xs +Options
Mfr # XS4P18AB110
Zoro # G0478101
original price:
$269.27
11% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0.8 to 8 mm
- Proximity Sensor Power Requirement 24 to 48V DC
- Proximity Sensor Output Circuit Type 0 to 10 V; 3 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18AB110
- Zoro # G0478101
- UPC # 785901721833
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 41 mm |
Depth | 18 mm |
Details
Item | Inductive Sensor 48V 14Ma Xs +Options |
Proximity Sensor Style | Cylindrical M18 |
Proximity Sensing Method | Inductive |
Measurement Range | 0.8 to 8 mm |
Proximity Sensor Power Requirement | 24 to 48V DC |
Proximity Sensor Output Circuit Type | 0 to 10 V; 3 Wire AC/DC |
Max. Detecting Distance | 8 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PBT; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 500 Hz |
IP Rating | IP67 |
Operating Temp. Range | -25 to 70 Degrees C |
Description/Special Features | Frontal Detection Face |
Standards | UL; CCC; CSA; CE Marked |
Max. Current Load | 4 mA |
Application | Application |
Body Type | fixed |
Series | XS4 |
Supply Voltage Limits | 15-58 V DC |
Description
Inductive Sensor 48V 14Ma Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grnd Bshg, Layin Lug, 3/4", Ins Mall Iron (1213)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 2 Wire Analog (XS9C4A2A2G13)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- SCHUNK Proximity Sensor (NIA 50-KT 313422)
- Telemecanique Sensors Proximity Sensors