Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 38Vdc 200Ma Xs
Mfr # XS4P12PA340D
Zoro # G0564247
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12PA340D
- Zoro # G0564247
- UPC # 785901912972
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 48 mm |
Depth | 18 mm |
Description
Inductive Sensor 38Vdc 200Ma Xs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- KANTECH Infrared Motion Sensor (TREX-LT)
- Telemecanique Sensors Sensors