Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 38Vdc 200Ma Xs
Mfr # XS4P08PA340S
Zoro # G3153976
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Measurement Range 0 to 2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P08PA340S
- Zoro # G3153976
- UPC # 785901779650
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Depth | 10 mm |
Description
Inductive Sensor 38Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- LEGRAND Entrance End Fitting, Ivory, Steel (V2010A2)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- CAMOZZI Magnetic Proximity Sensor (CSN 2032-0)
- Telemecanique Sensors Sensors