Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS7F1A1PBL01M8
Zoro # G0130311
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 15 x 32 x 8
- Measurement Range 0 to 4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7F1A1PBL01M8
- Zoro # G0130311
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 32 mm |
Width | 15 mm |
Depth | 8 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAM12)
- TELEMECANIQUE SENSORS Capacitive Sensor 30 Mm 24 240 Ac Nc (XT230A1FBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109C02-A1)
- Telemecanique Sensors Sensors