Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS7C1A1PBM8
Zoro # G0130302
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 40 x 40 x 15
- Proximity Sensing Method Inductive
- Measurement Range 0 to 12 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS7C1A1PBM8
- Zoro # G0130302
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Length | 40 mm |
Width | 40 mm |
Depth | 15 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- EATON Cutler-Hammer Thermal Unit, 6.27 to 6.83A (FH35)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M12-L50mm-PBT - (XS4P12AB120)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS618B1PBM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- Telemecanique Sensors Proximity Sensors