Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS4P12KP340D
Zoro # G3153991
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP and NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12KP340D
- Zoro # G3153991
- UPC # 785901322054
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Depth | 18 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/8" Cable Diameter - PG11 Thread - 50 Pcs/ Pack (CGPG11-50)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCMD2102M12)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAL2)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No 2M Cab (XXV18B1PAL2)
- Telemecanique Sensors Sensors