Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS118B3PBM12
Zoro # G3153407
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Proximity Sensing Method Inductive
- Measurement Range 0 to 6.4 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS118B3PBM12
- Zoro # G3153407
- UPC # 785901925224
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- TELEMECANIQUE SENSORS Inductive Sensor, NC, NO Output, 37.00mm L (XS112B3PCL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAM12)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- Telemecanique Sensors Proximity Sensors