Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS112B3PBM12
Zoro # G3153398
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Measurement Range 0 to 3.2 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS112B3PBM12
- Zoro # G3153398
- UPC # 785901923398
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- NVENT CADDY Conduit Clip, Spring Steel (CS812)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- TELEMECANIQUE SENSORS Prox Sensor (XS630B4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212SANAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- Telemecanique Sensors Sensors