Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 36Vdc 200Ma Xs
Mfr # XS106B3PBM8
Zoro # G3153389
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical 6.5 mm Plain
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS106B3PBM8
- Zoro # G3153389
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 42 mm |
Description
Inductive Sensor 36Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A (LC2K0610F7)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- Telemecanique Sensors Sensors