Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 30Vdc 200Ma Xs
Mfr # XS1N30PC410D
Zoro # G3153906
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 0 to 8 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4-Wire DC PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS1N30PC410D
- Zoro # G3153906
- UPC # 785901081807
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 54 mm |
Description
Inductive Sensor 30Vdc 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- TELEMECANIQUE SENSORS Inductive Sensor 48V 14Ma Xs +Options (XS4P18AB110)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS130BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, 18mm, NPN, NO (XS4P18NA340)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NC (XS630B1MBL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- Telemecanique Sensors Proximity Sensors