Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 30Vac +Options
Mfr # XS1M30AB120
Zoro # G0858910
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 1 to 10 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 4 to 20 mA; 2 Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS1M30AB120
- Zoro # G0858910
- UPC # 785901721710
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Depth | 30 mm |
Details
Item | Inductive Sensor 30Vac +Options |
Proximity Sensor Style | Cylindrical M30 |
Measurement Range | 1 to 10 mm |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 4 to 20 mA; 2 Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 300 Hz |
Description/Special Features | Frontal Detection Face |
IP Rating | IP67 |
Max. Current Load | 4 mA |
Standards | CSA; UL; CE Marked |
Operating Temp. Range | -25 to 70 Degrees C |
Application | Application |
Supply Voltage Limits | 10-36 V DC |
Series | XS1 |
Body Type | fixed |
Description
Inductive Sensor 30Vac +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 15 ft., 10 Outlets, Aluminum (52NY37)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- TRIPP LITE UPS System, 1 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NC (XS518B1PBM12)
- TELEMECANIQUE SENSORS Inductive sensor XS7 15x32x8-PBT-Sn5 (XS7F1A1PBL2)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- Telemecanique Sensors Proximity Sensors