Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 35A Xs +Options
Mfr # XSAV02801
Zoro # G0564098
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 8 to 15 mm
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV02801
- Zoro # G0564098
- UPC # 785901858942
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Details
Item | Inductive Sensor 264Vac 35A Xs +Options |
Proximity Sensor Style | Cylindrical M30 |
Proximity Sensing Method | Inductive |
Measurement Range | 8 to 15 mm |
Proximity Sensor Power Requirement | 24 to 210V DC; 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 800 Hz |
Standards | UL; CCC; CSA; CE Marked |
IP Rating | IP67 |
Description/Special Features | Frontal Detection Face; Output State 1 LED Red |
Operating Temp. Range | -25 to 70 Degrees C |
Supply Voltage Limits | 20-264 V AC/DC |
Body Type | fixed |
Series | XSA |
Maximum Voltage Drop | <5.7 V closed) |
Storage Temp. Range | -40-85 °C |
Switching Capacity | 5...200 mA DC || 5...350 mA AC |
Application | rotation monitoring |
Differential Travel | 3...15% of Fr |
Description
Inductive Sensor 264Vac 35A Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS508B1NAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M8-L45mm-PPS- (XS4P08PA340D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS218BLNBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- Telemecanique Sensors Sensors