Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 35A Xs +Options
Mfr # XSAV01801
Zoro # G0564089
Free Shipping & Returns
$187.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 8 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV01801
- Zoro # G0564089
- UPC # 785901776642
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Details
Item | Inductive Sensor 264Vac 35A Xs +Options |
Proximity Sensor Style | Cylindrical M30 |
Measurement Range | 8 to 15 mm |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 210V DC; 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 100 Hz |
Operating Temp. Range | -25 to 70 Degrees C |
Standards | CCC; CSA; UL; CE Marked |
Description/Special Features | Frontal Detection Face; Output State 1 LED Red |
IP Rating | IP67 |
Series | XSA |
Differential Travel | 3...15% of Fr |
Body Type | fixed |
Storage Temp. Range | -40-85 °C |
Maximum Voltage Drop | <5.7 V closed) |
Supply Voltage Limits | 20-264 V AC/DC |
Switching Capacity | 5...200 mA DC || 5...350 mA AC |
Application | rotation monitoring |
Description
Inductive Sensor 264Vac 35A Xs +Options
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1A)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T2000D1)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218BLPAL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vac 20Ma Xs +Options (XS1M18AB120)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- Telemecanique Sensors Sensors