Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 300Ma Xs
Mfr # XS8E1A1MBL01U20
Zoro # G3153851
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 26 x 26 x 13
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS8E1A1MBL01U20
- Zoro # G3153851
- UPC # 785901509714
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 26 mm |
Width | 26 mm |
Depth | 13 mm |
Description
Inductive Sensor 264Vac 300Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- KILLARK Gaskets For Covers (OL-78-RG)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N12PC410D)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- TELEMECANIQUE SENSORS Rectangular Proximity Sensor, 4 Wire PNP (XS8C4A4PCN12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, 2Wire, NO (XS218SAMAL10)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- Telemecanique Sensors Proximity Sensors