Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 300Ma Xs
Mfr # XS8D1A1MBU20
Zoro # G3153836
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Flat Form 80 x 80 x 26
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
- Output Mode 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XS8D1A1MBU20
- Zoro # G3153836
- UPC # 785901512011
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 80 mm |
Width | 80 mm |
Depth | 26 mm |
Description
Inductive Sensor 264Vac 300Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 4/0,250 ft., Black, EPDM (01771.35.01)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO, IP Rating: 68, 69K (XS618B1PAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P08PA340)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- TELEMECANIQUE SENSORS Sensor Inductive (XS118B3PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- EATON Proximity Sensor, PNP, 8mm Detect Dist. (E57P-18UPN8-C2)
- Telemecanique Sensors Sensors