Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 300Ma Xs
Mfr # XS530B1MAU20
Zoro # G0860015
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Proximity Sensing Method Inductive
- Measurement Range 0 to 8 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS530B1MAU20
- Zoro # G0860015
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 73 mm |
Description
Inductive Sensor 264Vac 300Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- GENERAC Recoil Starter Assembly (0G9798)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- Telemecanique Sensors Sensors