Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 300Ma Xs
Mfr # XS4P18MB230K
Zoro # G3153757
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M18
- Measurement Range 0 to 6.4 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P18MB230K
- Zoro # G3153757
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 70 mm |
Depth | 18 mm |
Description
Inductive Sensor 264Vac 300Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 60A, 600V AC (A4J60)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 7A, 250V AC, Non-Indicating (FLNR007)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NO (XS118BLPAL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- Telemecanique Sensors Proximity Sensors