Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 300Ma Xs
Mfr # XS4P12MA230K
Zoro # G3153739
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M12
- Proximity Sensing Method Inductive
- Measurement Range 0 to 3.2 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12MA230K
- Zoro # G3153739
- UPC # 785901912934
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 61 mm |
Depth | 15 mm |
Description
Inductive Sensor 264Vac 300Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- Telemecanique Sensors Sensors