Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 200Ma Xs
Mfr # XS4P12MA230
Zoro # G0564177
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Length 52 mm
- Max. Detecting Distance 4 mm
- Proximity Sensor Electrical Connection Cable Connection
- Basic Proximity Sensor Case Material PPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P12MA230
- Zoro # G0564177
- UPC # 785901314400
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 52 mm |
Details
Item | Inductive Sensor 264Vac 200Ma Xs |
Proximity Sensor Power Requirement | 24 to 240V AC/DC |
Max. Detecting Distance | 4 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 25 Hz AC; Less than Or Equal to 3000 Hz DC |
Standards | CSA; Ecolab; UL; CE Marked |
IP Rating | IP68 |
Description/Special Features | Output State 1 LED Yellow |
Maximum Voltage Drop | <5.5 V closed) |
Supply Voltage Limits | 20-264 V AC/DC |
Shock Resistance | 50 gn 11 ms IEC 60068-2-27 |
Switching Capacity | 5...200 mA AC/DC |
Vibration Resistance | 25 gn +/- 2 mm 10-55 Hz)IEC 60068-2-6 |
Description
Inductive Sensor 264Vac 200Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAM12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-PNP NONC-Fl (XS112B3PCM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS208BLPAM8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, 2 wire (XS512B1MAL2)
- Telemecanique Sensors Sensors