Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264Vac 100Ma Xs
Mfr # XS4P08MA230
Zoro # G0564168
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M8
- Proximity Sensing Method Inductive
- Measurement Range 0 to 2 mm
- Proximity Sensor Power Requirement 24 to 240V AC/DC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XS4P08MA230
- Zoro # G0564168
- UPC # 785901912804
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 50 mm |
Depth | 8 mm |
Description
Inductive Sensor 264Vac 100Ma Xs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- HUBBELL PREMISE WIRING Cable Routing Spool with screw, 3.00 in W (HPW66SPLB)
- POWER FIRST 25 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR1)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- TELEMECANIQUE SENSORS Inductive Sensor, NC, NO Output, 37.00mm L (XS112B3PCL2)
- TELEMECANIQUE SENSORS Inductive Sensor 264Vac 35A Xs +Options (XSAV02801)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC (XS8C2A4MAU20)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M18-L62mm-brass (XS618B1PAL10)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- Telemecanique Sensors Proximity Sensors