Shop All Proximity Sensors
Telemecanique Sensors
Inductive Sensor 264V 15Ma Xs +Options
Mfr # XSAV11801TF
Zoro # G0859778
product price: $204.03
/ea
Free Shipping & Returns
$204.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical M30
- Measurement Range 8 to 15 mm
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 24 to 210V DC; 24 to 240V AC
- Proximity Sensor Output Circuit Type 2-Wire AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XSAV11801TF
- Zoro # G0859778
- UPC # 785901769767
- Country of Origin France
- Category Proximity Sensors
Dimensions
Length | 81 mm |
Details
Item | Inductive Sensor 264V 15Ma Xs +Options |
Proximity Sensor Style | Cylindrical M30 |
Measurement Range | 8 to 15 mm |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 24 to 210V DC; 24 to 240V AC |
Proximity Sensor Output Circuit Type | 2-Wire AC/DC |
Output Mode | 1 NC |
Max. Detecting Distance | 10 mm |
Proximity Sensor Electrical Connection | Cable Connection |
Basic Proximity Sensor Case Material | Nickel Plated Brass; PPS |
Proximity Sensor Operating Frequency | Less than Or Equal to 100 Hz |
Standards | UL; CCC; CSA; CE Marked |
Operating Temp. Range | -40 to 70 Degrees C |
Description/Special Features | Frontal Detection Face; Output State 1 LED Red |
IP Rating | IP67 |
Application | rotation monitoring |
Maximum Voltage Drop | <5.7 V closed) |
Series | XSA |
Switching Capacity | 5...200 mA DC || 5...350 mA AC |
Storage Temp. Range | -40-85 °C |
Supply Voltage Limits | 20-264 V AC/DC |
Body Type | fixed |
Differential Travel | 3...15% of Fr |
Description
Inductive Sensor 264V 15Ma Xs +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 240 kA (SSP03EMA24)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS630B1PAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS208BLNAL2)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Inductiv, Shld (XS8C4A1DPG13)
- TELEMECANIQUE SENSORS Inductive sensor XS4 M18-L48mm-PPS - (XS4P18PA340D)
- Telemecanique Sensors Sensors